Hook-and-Loop Surface Conditioning Disc, 4-1/2" Dia, Non-Vacuum, Aluminum Oxide, 40 Grit
Mfr # 78072775341
Zoro # G4854250
product price:Â $3.49
/eaKey Features
Disc Diameter
4-1/2"
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072775341
Zoro #
G4854250
UPC #
055395545599
Country of Origin
Mexico
Dimensions
Disc Diameter
4-1/2"
Overall Diameter
4 1/2 in
Details
Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grit
40
Abrasive Type
Non-Woven
Grade
Coarse
Series
Surface Prep
Disc Backing Material
Nylon Mesh
Abrasive Grade
Coarse
Color
Tan
Abrasive Grit
40
Backing Material
Nylon Mesh
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit P40, Overall Diameter 4 1/2 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.