Shop 3M
See all product information
Create Account
Ultra Durable Universal Hole Sanding Disc, 5 inch UH, 80, 9PK
- Mfr # DUH580TRI-10I
- Zoro # G415807451
product price:Â
$
80.69
/pk of 9, $8.97/ea
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Disc Attachment Type
Hook & Loop
Application Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUH580TRI-10I
- Zoro #
- G415807451
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 5 in
- Center Hole Dia.
- 5 in
Details
- Abrasive Material
- Ceramic Aluminum Oxide
- Grit
- 80
- Disc Attachment Type
- Hook & Loop
- Application Material
- Metal
- Coat Type
- Open Coat
- Item Type
- Disc
Description
Hard working power tool abrasives that last from one job to the next. Whether you are sanding wood, plastic, or metal the 3M Pro Grade Precision Ultra Durable Universal Hole Sanding Discs are ideal for all stages of sanding. 3M premium mineral technology delivers a sanding disc that cuts fast and lasts long. Use with a random orbital sander. The hook and loop attachment system allows for quick and easy attachment to and removal from the tool. The unique universal hole pattern allows for efficient dust extraction on both 5 hole and 8 hole sanders.
- Cuts Fast, Lasts Long With Ceramic Minerals Technology
- Consistent Stock Cut Under Moderate To High Pressure
- Helps Reduce Airborne Dust From Patented Universal Hole Pattern Design
- Clog Resistant
- Ideal for: Moderate Coating/Stock Removal
- Ideal for: Moderate Coating/Stock Removal
- For Use With Both 5-Hole And 8-Hole 5 Inch Random Orbital Sanders
- Great For Construction, Painting, Woodworking, Carpentry, And Home Improvement Projects
- For Use On Wood, Plastic And Metal
- 80-grit/Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.