Zoro Homepage
This item is Discontinued.
No Product Image Available

Gas Detector, Gas Type H2, 3-1/2" H x 7" W (Discontinued)

  • Mfr # 1309A0059
  • Zoro # G4854497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309A0059
Zoro #
G4854497
UPC #
-
Country of Origin
United States

Dimensions

Depth
2-9/16"
Height
3-1/2"
Width
7"

Details

Item
Gas Detector
For Use With
Honeywell E3Point Gas Detectors, BAC Net/BAS
Operating Temp. Range
-40 Degrees to 122 Degrees F
Sensor Range
0 to 100% LEL
Features
Adds Second Gas Detection Point
Resolution
1 ppm
Gas Type
H2
Display
No
Connection
Plugs/Terminals
Color
Gray
Status Indicator
No
Number of Channels
1
Includes
Remote Unit Housing
Standards
CSA C22.2 No. 61010-1, UL 61010-1; FCC part 15; ICES-003 issue 4; ISO 9001-2008

Description

Gas Detector, For Use With Honeywell E3Point Gas Detectors, BAC Net/BAS, Standards CSA C22.2 No. 61010-1, UL 61010-1; FCC part 15; ICES-003 issue 4; ISO 9001-2008, Includes Remote Unit Housing, Features Adds Second Gas Detection Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.