Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854586


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854586
UPC #
690774084100
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached
Waterproof Type
Bootie
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Midsole Material
EVA
Insole System
Adiprene Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Outsole Material
Rubber
Removable Insole
Yes
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.88
Conductive
No
Upper Material
Leather
Resists
Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Material
Leather
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.88
Insole Technology
Adiprene
Style Family
6-Inch Work Boot
Closure
Lace Up
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.32
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.