Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, RK6640

  • Mfr # RK6640

  • Zoro # G4854613


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
RK6640
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK6640
Zoro #
G4854613
UPC #
690774084131
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RK6640
Upper Boot Material
All Leather
Series
RK6640
Waterproof
Yes
Conductive
No
Non-Marking Sole
No
Midsole Material
EVA
Footwear Sole Pattern
Cleated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.88
Chain Saw Cut Resistant
No
Waterproof Type
Bootie
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.32
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Shank Material
Rubber
Liner Material
Mesh, Nylon
Completely Non Metallic
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Static Dissipative
No
Insole System
Adiprene Insert
Standards
ASTM F2413-05
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Removable Insole
Yes
Insulated
No
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Brown
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Material
Leather
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.32
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.23
Slip-Resistance Value - Mark II - Dry
0.88
All-Leather Upper
Yes
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Construction
Direct Attached
Insole Technology
Adiprene
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.