Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nova Mini Lightbar, Strobe, Green, Perm, 16 In 360GCC

Mini Lightbar, Strobe, Green, Perm, 16 In (Discontinued)

  • Mfr # 360GCC
  • Zoro # G4855453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360GCC
Zoro #
G4855453
UPC #
-
Country of Origin
United States

Dimensions

Height
6"
Length
16"
Width
8"

Details

Item
Mini Light Bar
Lamp Type
Strobe
Voltage
12V DC
Color
Green
Current Drawn
8A
Housing Material
Aluminum
Mounting
Permanent
Includes
12 ft Power Cord w/Lighter Plug, Mounting Hardware
Standards
SAE J845 Class I
Number of Heads
2
Base Material
Aluminum
Flashes per Minute
65
Flash Type
Double or Quad
Lamp Life
Not Rated
Lens Material
Polycarbonate
Type
Lighting

Description

Mini Light Bar, Number of Heads 2, Standards SAE J845 Class I, Strobe, Flashes per Minute 65, Voltage 12V DC, Current Drawn 8A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, 12 ft Power Cord w/Lighter Plug, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.