Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nova Lightbar, Strobe, Rd/Clr, Mag/Suction, 16 In 360CCR-VM

Lightbar, Strobe, Rd/Clr, Mag/Suction, 16 In (Discontinued)

  • Mfr # 360CCR-VM
  • Zoro # G4855593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360CCR-VM
Zoro #
G4855593
UPC #
-
Country of Origin
United States

Dimensions

Length
16"
Width
8"
Height
6"

Details

Item
Mini Light Bar
Lamp Type
Strobe
Voltage
12V DC
Current Drawn
8A
Color
Red/Clear
Housing Material
Aluminum
Mounting
Magnetic/Suction
Includes
12 ft Power Cord w/Lighter Plug
Standards
SAE J845 Class I
Number of Heads
2
Lamp Life
Not Rated
Base Material
Aluminum
Flash Type
Double or Quad
Lens Material
Polycarbonate
Flashes per Minute
65
Type
Lighting

Description

Mini Light Bar, Number of Heads 2, Standards SAE J845 Class I, Strobe, Flashes per Minute 65, Voltage 12V DC, Current Drawn 8A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, 12 ft Power Cord w/Lighter Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.