Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360GCC-VM
Zoro #
G4855611
UPC #
-
Country of Origin
United States
Dimensions
Length
16"
Height
6"
Width
8"
Details
Item
Mini Light Bar
Lamp Type
Strobe
Voltage
12V DC
Color
Green
Current Drawn
8A
Housing Material
Aluminum
Mounting
Magnetic/Suction
Includes
12 ft Power Cord w/Lighter Plug
Standards
SAE J845 Class I
Number of Heads
2
Flashes per Minute
65
Base Material
Aluminum
Flash Type
Double or Quad
Lamp Life
Not Rated
Lens Material
Polycarbonate
Type
Lighting
Description
Mini Light Bar, Number of Heads 2, Standards SAE J845 Class I, Strobe, Flashes per Minute 65, Voltage 12V DC, Current Drawn 8A, Base Material Aluminum, Housing Material Aluminum, Lens Material Polycarbonate, Lamp Life Not Rated, 12 ft Power Cord w/Lighter Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.