Sorbent Roll, 13 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene

  • Mfr # PBR100

  • Zoro # G4856280


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Size
3 ft x 100 ft
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBR100
Zoro #
G4856280
UPC #
818502022211
Country of Origin
United States

Dimensions

Size
3 ft x 100 ft
Length
100 ft
Width
36 in
Roll Length
100 ft
Roll Width
36 in
Perforated Size
Not Perforated

Details

Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
13 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
No
Product Type
Sorbent Roll
Color
Gray
Perforated
Not Perforated
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Universal
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Volume Absorbed Per Pkg.
13 gal.
UV Resistant
No
Absorbency Weight
Heavy
Layers of Construction
2
Standards
29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.22(a)(2)
Perforations
No
Features
Needle Punched Surface
Series
PBR
Foot Traffic
Heavy
Sorbent Capacity
13 gal
Backing Properties
Leak Resistant
Color/Pattern
Gray
For Use With Chemical or Metal Type
Universal
Leak Resistant Backing
Yes
Dimpled
No
Incluces Coverstock
No
Flame Resistant
No
Volume Absorbed (Pack, Each)
13 gal/pk
Specialized Applications
Oil-Only Industrial
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Universal
Weight
3 ft
Application
Oil-Only Industrial
Volume Absorbed Per Sock/Boom
13 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 100 ft, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.