This item is Discontinued.

Coxreels Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi TSH-N-350

Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (Discontinued)

  • Mfr # TSH-N-350
  • Zoro # G4856984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSH-N-350
Zoro #
G4856984
UPC #
674255720817
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
19 5/8 in
Overall Width
8 3/4 in
Overall Height
21 3/16 in

Details

Duty Rating
Heavy Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Vehicles
Hose Ends
3/8" (M)NPT x 3/8" (M)NPT
Item
Spring Return Hose Reel
Bearings
Permanently Lubricated
Latch
Locking
Reel Inlet
3/8" (F)NPT
Hose Outlet
3/8 in
Max. Temp.
150 Degrees F
Includes
PVC Hose
Enclosed Reel
No
Swivel Material
Brass
Hose Material
PVC
Seal Type
Nitrile
Drive Type
Spring Return
Type
Dual Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 3/16 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.