Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
967A
Zoro #
G4857297
UPC #
00051141541808
Country of Origin
United States
Dimensions
Disc Dia.
5"
Mounting Size
5/8"-11
Mounting Hole Size
5/8"-11
Disc Diameter
5 in
Details
Abrasive Material
Ceramic Grain
Disc Type
Type 29
Grade
Coarse
Grit
40
Series
967A
Item
Flap Disc
Abrasive Grit
40
Abrasive Disc Type
Type 29
Disc Backing Material
Cloth
Max. RPM
12,000
Operating Speed (RPM)
12000 RPM
Backing Weight
Y
Abrasive Type
Coated
Abrasive Grade
Coarse
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic Grain, Series 967A, Backing Weight Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.