Hot Plate, Double, Cast Iron

  • Mfr # CDR-2CFB

  • Zoro # G4858244


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
1,800 W
Number of Elements
2
Width (In.)
13 1/2 in
BtuH
6,142 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDR-2CFB
Zoro #
G4858244
UPC #
654796642113
Country of Origin
United States

Dimensions

Width (In.)
13 1/2 in
Height (In.)
4 1/2 in
Length (In.)
22 3/4 in
Overall Height
4 1/8 in
Overall Width
13 1/2 in
Heating Element Diameter
7 1/2 in
Overall Depth
22 3/4 in

Details

Item
Hot Plate
Voltage
120V AC
Watts
1,800 W
Number of Elements
2
BtuH
6,142 BtuH
Element Type
Solid
Heating Elements
7-1/2 in dia
Standards
cUL Listed, UL Safety and Sanitary
Power Source
Electric
Wattage
1,800 W
Heating Capacity
6,142 BtuH
Weight
16 lb

Description

Hot Plate, Number of Elements 2, Heating Capacity 6,142 BtuH, Element Type Solid, Overall Height 4 1/8 in, Overall Width 13 1/2 in, Overall Depth 22 3/4 in, Heating Element Diameter 7 1/2 in, Standards cUL Listed, UL Safety and Sanitary, Voltage 120V AC, Wattage 1,800 W, Power Source Electric, Weight 16 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.