35mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH035M-G
Zoro # G4858351
product price:Â $9.49
/eaKey Features
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
Bi-Metal
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FCH035M-G
Zoro #
G4858351
UPC #
049659005233
Country of Origin
China
Dimensions
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
35 mm
Details
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
Bi-Metal
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Arbor Design
Arbor Not Included
Teeth per Inch
5.5
Impact Rated
No
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal Fast Cut Metric Hole Saw, 35mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.