High Visibility Vest, Orange/Red, L/XL

  • Mfr # 53YN30

  • Zoro # G4858423


product price:  $11.59
/ea

Key Features

Color
Orange
Size
L/XL
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YN30
Zoro #
G4858423
UPC #
-
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
44 in to 50 in
Vest Size
L, XL
Length
28 1/2 in
Reflective Stripe Width
2 in
Maximum Chest Size
50 in
Minimum Chest Size
44 in

Details

Item
High-Visibility Vest
Color
Orange
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
5
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
ATPV Rating
Not Rated
Features
360 Degrees Visibility
Standards
ANSI/ISEA 107
Reflective Stripe Color
Silver
Includes ID Window
No
ANSI Type
Type R, Class 2
Reflective Stripe Border Type
None
Number of Inside Pockets
1
Horizontal Stripe Type
Single
Reflective Stripe Location
Back, Chest, Shoulder, Waist
Includes LED Lights
No
Reflective Stripe Main Color
Silver
Safety Vest Style
Standard
Fabric Construction
Mesh
Cooling
No
Number of Outside Pockets
4
Expandable
No
Breakaway
No
Total Number of Pockets
5
Fall Protection Compatible
No
Pocket Location
Left Chest, Left Waist, Right Chest, Right Waist
Includes Tool Lanyard Grommets
No

Description

High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.