Men's Western Boot, 8 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200 8M

  • Zoro # G4859346


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200 8M
Zoro #
G4859346
UPC #
847816019556
Country of Origin
Bangladesh

Dimensions

Size
8
Width
M
Height
11 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Last Number or Name
AC696ST
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Direct Attached Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Wet
0.41
Waterproof Type
Full Bootie
Wide Toe Cap
No
Footwear Style
Western Boot
Toe Shape
Round
Metatarsal Guard
No
Liner Material
Synthetic Fabric
Insole System
Removable
Max. Heat Rating
392 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Chemical Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.44
Standards
ASTM F2413-18
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.35
Completely Non Metallic
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Shank Material
Steel
Electrical Hazard Rated
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Defined Heel
Upper Color
Brown
Series
CMP1200
Heat Resistant
No
Non-Marking Upper
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Closure
Pull On
Insole Technology
Removable
Construction
Direct Attached, Welted
Style Family
Western Boot
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Synthetic
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
392 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.