3-3/4" (95mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0334
Zoro # G4859447
product price:Â $36.59
/eaKey Features
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Application
Hand Held or Fixed Drills
Max. Cutting Depth
2"
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADCH0334
Zoro #
G4859447
UPC #
049659009255
Country of Origin
China
Dimensions
Max. Cutting Depth
2"
Thread Size
5/8-18
Saw Dia.
3-3/4 in
Details
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Application
Hand Held or Fixed Drills
Arbor Design
Built-In Arbor
Teeth per Inch
5 to 6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal Hole Saw,w/Arbor,3-3/4 In.,95mm, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.