This item is Discontinued.

Coxreels Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi P-LP-350

Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (Discontinued)

  • Mfr # P-LP-350
  • Zoro # G4859951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-LP-350
Zoro #
G4859951
UPC #
674255718333
Country of Origin
Unknown

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Overall Length
17 1/4 in
Overall Width
6 1/8 in
Overall Height
18 1/4 in
Height
18 1/4 in
Length
17 1/4 in
Width
6 1/8 in

Details

Duty Rating
Light Duty
Hose Included
Yes
Housing Material
Steel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling, Bench and Truck
Application
Air and Water
Reel Inlet
3/8" (F)NPT
Max. Temp.
150 Degrees F
Enclosed Reel
No
Swivel Material
Solid Brass
Hose Outlet
3/8 in (M)NPT
Seal Type
Nitrile
Bearings
Permanently Lubricated
Hose Material
PVC
Includes
PVC Hose and Ball Stop
Hose Ends
3/8" (M)NPT
Item
Spring Return Hose Reel
Drive Type
Spring Return
Type
Single Pedestal

Description

Spring Return Hose Reel, Drive Type Spring Return, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 18 1/4 in, Overall Length 17 1/4 in, Overall Width 6 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.