Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 12M

  • Zoro # G4860274


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 12M
Zoro #
G4860274
UPC #
847816021610
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Completely Non Metallic
No
Waterproof Type
Full Bootie
Electrical Hazard Rated
Yes
Max. Heat Rating
392 Degrees F
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Liner Material
Synthetic Fabric
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Footwear Construction Type
Direct Attached Welted
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Removable Insole
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.38
Non Metallic Upper
No
For Outdoor Traction
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Metal Chip Resisting Sole
No
Standards
ASTM F2413-18
Toe Shape
Round
Last Number or Name
AC696ST
Ninety Degree Heel
Yes
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
No
Series
CMW6220
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Insole Technology
Removable
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Construction
Direct Attached, Welted
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
392 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Synthetic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.