Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 10M

  • Zoro # G4860396


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 10M
Zoro #
G4860396
UPC #
847816021573
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Insulated
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
0.38
Chemical Resisting Sole
Yes
Waterproof Type
Full Bootie
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Non Metallic Upper
No
Toe Shape
Round
Puncture Resistant Insole
No
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Last Number or Name
AC696ST
Conductive
No
Max. Heat Rating
392 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Mark II Slip Test Results- Dairy Tile Wet
0.39
Removable Insole
Yes
Wide Toe Cap
No
Midsole Material
Polyurethane
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insole System
Removable
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Synthetic Fabric
Predominant Footwear Color
Brown
Metatarsal Guard
No
Oil Resisting Sole
Yes
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Footwear Construction Type
Direct Attached Welted
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
No
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Series
CMW6220
Heat Resistant
No
Construction
Direct Attached, Welted
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
392 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Synthetic
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.