Men's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Brown, CMW6220

  • Mfr # CMW6220 10W

  • Zoro # G4860405


product price:  $178.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMW6220 10W
Zoro #
G4860405
UPC #
847816021672
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMW6220
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Non-Marking Sole
No
Completely Non Metallic
No
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
0.34
Wide Toe Cap
No
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.39
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Last Number or Name
AC696ST
Satra Slip Test Results- Dairy Tile Wet
0.38
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Style
6 in Work Boot
Waterproof Type
Full Bootie
Toe Shape
Round
Footwear Shank Type
Steel
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Footwear Construction Type
Direct Attached Welted
Oil Resisting Sole
Yes
Liner Material
Synthetic Fabric
Max. Heat Rating
392 Degrees F
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Series
CMW6220
Heel Style
Defined Heel
Slip Resistant
No
Construction
Direct Attached, Welted
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Maximum Heat Rating
392 Degrees F
Style Family
6-Inch Work Boot
Insole Technology
Removable
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
392 Degrees F
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Synthetic
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Restrictions

This item has been restricted from sale in the following states: AA, AE, AP, AS, GU, MP, PW, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.