9W, T5 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 908-1PK

  • Zoro # G4860694


product price:  $1.35
/ea

Key Features

Voltage
6V AC
Watts
9 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908-1PK
Zoro #
G4860694
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Max. Overall Bulb Length
1-1/2"
Light Bulb Dia.
1"
Bulb Dia.
5/8 in
Overall Length
1 1/2 in

Details

Item
Incandescent Bulb
Voltage
6V AC
Watts
9 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T5
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2735K
Dimmable
No
Lumens
151 lm
Rated Life
50 hr
Light Technology
Incandescent
High Output
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Average Bulb Life
50 hr.
Bulb Type
Miniature
Trade Number
908
Standards
RoHS Compliant
Bulb Primary Application
Emergency
Bulb Start Type
Electronic
Rough Service
No
Bulb Finish
Clear
Light Color
White
Bulb Technology
Incandescent
Bulb Power Source
Direct Wired
Light Distribution
General
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
9W INC
Amps
1.5 A
Overall Bulb Shape
T
Three-Way
No
Color Rendering Index
100
Shatter-Resistant
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2735K, Lumens 151 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 908, Voltage 6V AC, Watts 9 W, Bulb Beam Angle Not Applicable, Rated Life 50 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.