2.7W, G3 1/2 Miniature Incandescent Light Bulb (Formerly LumaPro), PK2

  • Mfr # 1445-2PK

  • Zoro # G4860825


product price:  $5.25
/pk 2, $2.63/ea

Key Features

Voltage
14.4V AC
Watts
1.872 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G3-1/2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1445-2PK
Zoro #
G4860825
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
15/16"
Max Overall Bulb Length
15/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
29/64"
Overall Length
15/16 in
Bulb Dia.
1/2 in

Details

Item
Incandescent Bulb
Voltage
14.4V AC
Watts
1.872 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
G3-1/2
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2155K
Dimmable
No
Lumens
9 lm
Rated Life
2,000 hr
Light Technology
Incandescent
Average Bulb Life
2000 hr.
Trade Number
1445
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Primary Application
Automotive
For Enclosed Fixtures
No
Bulb Type
Miniature
Standards
RoHS Compliant
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Start Type
Electronic
Bulb Technology
Incandescent
Rough Service
No
Three-Way
No
Bulb Power Source
Direct Wired
Light Distribution
General
Light Color
White
Replaces
Dell X1111, W1359, 310-4268, 451-10163, 451-10162, 310-4263, F2751, F2753, 38110, 38111
Wattage Equivalency
1.872W INC
Overall Bulb Shape
G
Amps
0.13 A
Overall Bulb Base Type
Miniature Bayonet
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape G3-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2155K, Lumens 9 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1445, Voltage 14.4V AC, Watts 1.872 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.