1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 388-1PK

  • Zoro # G4861114


product price:  $1.49
/ea

Key Features

Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Midget Grooved (S4S/8)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
388-1PK
Zoro #
G4861114
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
5/8"
Max. Overall Bulb Length
5/8"
Overall Length
5/8 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Midget Grooved (S4S/8)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2300K
Dimmable
No
Lumens
4 lm
Rated Life
7,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
7000 hr.
Trade Number
388
Shatter-Resistant
No
Light Color
White
For Enclosed Fixtures
No
Bulb Power Source
Direct Wired or Plug and Play
Bulb Finish
Clear
Bulb Primary Application
Indicator
Indoor/Outdoor Usage
Indoor Only
High Output
No
Overall Bulb Shape
T
Overall Bulb Base Type
Midget Grooved
Wattage Equivalency
1.12W INC
Three-Way
No
Amps
0.04 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Midget Grooved (S4S/8), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 388, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.