7.5W, G6 Miniature Incandescent Light Bulb (Formerly LumaPro), PK2

  • Mfr # 89LL-2PK

  • Zoro # G4861421


product price:  $3.99
/pk 2, $2.00/ea

Key Features

Voltage
13V AC
Watts
7.54 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89LL-2PK
Zoro #
G4861421
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-7/16"
Max Overall Bulb Length
1-7/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1"
Bulb Dia.
3/4 in
Overall Length
1 7/16 in

Details

Item
Incandescent Bulb
Voltage
13V AC
Watts
7.54 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2696K
Dimmable
No
Lumens
75 lm
Rated Life
1,500 hr
Light Technology
Incandescent
For Enclosed Fixtures
No
Shatter-Resistant
No
Bulb Type
Miniature
High Output
No
Bulb Start Type
Electronic
Bulb Power Source
Direct Wired
Bulb Amps
0.59mA
Light Color
White
Replaces
89LL
Standards
RoHS Compliant
Trade Number
89LL
Rough Service
No
Bulb Technology
Incandescent
Light Distribution
General
Average Bulb Life
1500 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
Bulb Finish
Clear
Three-Way
No
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
G
Wattage Equivalency
7.54W INC
Amps
0.58 A
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2696K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 89LL, Voltage 13V AC, Watts 7.54 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.