8.4W, G6 Miniature Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 303-1PK

  • Zoro # G4861613


product price:  $1.99
/ea

Key Features

Voltage
28V AC
Watts
8.4 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303-1PK
Zoro #
G4861613
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-7/16"
Max. Overall Bulb Length
1-7/16"
Light Bulb Dia.
1"
Overall Length
1 7/16 in
Bulb Dia.
3/4 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
8.4 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
G6
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2700K
Dimmable
No
Lumens
75 lm
Rated Life
500 hr
Light Technology
Incandescent
Bulb Type
Miniature
Bulb Primary Application
Aircraft
Trade Number
303
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Average Bulb Life
500 hr.
High Output
No
Standards
RoHS Compliant
Rough Service
No
Three-Way
No
Bulb Finish
Clear
Shatter-Resistant
No
Light Distribution
General
Bulb Power Source
Direct Wired
Bulb Technology
Incandescent
Bulb Start Type
Electronic
Light Color
White
Bulb Amps
0.30mA
Overall Bulb Shape
G
Wattage Equivalency
8.4W INC
Overall Bulb Base Type
Single Contact Bayonet
Amps
0.3 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape G6, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 303, Voltage 28V AC, Watts 8.4 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.