1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U557

  • Zoro # G4861656


product price:  $1.35
/ea

Key Features

Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21U557
Zoro #
G4861656
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
5/8"
Max Overall Bulb Length
5/8"
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
4 lm
Rated Life
4,000 hr
Light Technology
Incandescent
Bulb Type
Miniature
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
High Output
No
Trade Number
327
Bulb Primary Application
Aircraft
Average Bulb Life
4000 hr.
Three-Way
No
Amps
0.04 A
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 327, Voltage 28V AC, Watts 1.12 W, Rated Life 4,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.