1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U558

  • Zoro # G4861665


product price:  $1.25
/ea

Key Features

Voltage
6V AC
Watts
1.2 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21U558
Zoro #
G4861665
UPC #
190735567043
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
5/8"
Max. Overall Bulb Length
5/8"
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
6V AC
Watts
1.2 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Lumens
4 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Average Bulb Life
1000 hr.
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Bulb Primary Application
Aircraft
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Trade Number
328
Three-Way
No
Light Color
White
Amps
0.2 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 328, Voltage 6V AC, Watts 1.2 W, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.