1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 381-1PK

  • Zoro # G4861717


product price:  $1.25
/ea

Key Features

Voltage
6.3V AC
Watts
1.26 W
Bulb Base Type
Single Contact Miniature Flanged (P13.5s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
381-1PK
Zoro #
G4861717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
5/8"
Max. Overall Bulb Length
5/8"
Overall Length
5/8 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
6.3V AC
Watts
1.26 W
Bulb Base Type
Single Contact Miniature Flanged (P13.5s)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2300K
Dimmable
No
Lumens
5 lm
Rated Life
20,000 hr
Light Technology
Incandescent
Average Bulb Life
20,000 hr.
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Primary Application
Indicator
Shatter-Resistant
No
Trade Number
381
Bulb Power Source
Direct Wired or Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Clear
Light Color
White
High Output
No
Bulb Type
Miniature
Rough Service
No
Overall Bulb Base Type
Single Contact Miniature Flanged
Wattage Equivalency
1.26W INC
Overall Bulb Shape
T
Three-Way
No
Amps
0.2 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 5 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 381, Voltage 6.3V AC, Watts 1.26 W, Bulb Beam Angle Not Applicable, Rated Life 20,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.