Shop SATCO

BR30 E26 (Medium) LED Bulb Natural Light 65 Watt Equivalence 6 pk

  • Mfr # S9058
  • Zoro # G005268464

product price: 
$
28.55
/pk of 6, $4.76/ea

Key Features

Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
5000 K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S9058
Zoro #
G005268464
UPC #
45923090585
Country of Origin
China
Voltage
120V
Watts
10W
Bulb Base Type
Medium (E26)
Bulb Shape
BR30
Color Temperature
5000 K
Dimmable
Yes-Dimmable
Lumens
700L
Rated Life
25,000 hr
Light Technology
LED
Energy Star Compliant
Yes
Wattage Equivalency
65 watts
Bulb Operating Temp. Range
-20C (-4F) to +45C (+113F)
Light Color
Natural Light
Color Rendering Index
80
Bulb Beam Angle
100 Degrees
Bulb Finish
Frost
Standards
cULus
Indoor/Outdoor Usage
Indoor
Features
Lensed Lamp
Lens Material
Plastic
Housing Color
White
Power Factor
0.7
Incandescent Wattage Equivalency
65W
Maximum Operating Temperature
113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
UL 1993 Environmental Rating
Damp
Amps
0.083 A

Dimensions

Length
5.12 in

Description

The Satco organization is privately owned and operated with warehouse distribution and sales locations in New York, Miami, Dallas, San Francisco, Seattle and San Juan, Puerto Rico totaling 1.2 million square feet. And, there are Satco Express (stocking sales-agent) locations in Charlotte, North Carolina, Memphis and Nashville, Tennessee, St. Louis, Missouri, Los Angeles, California and Portland, Oregon. It’s no wonder Satco’s inventories and distribution networks are legendary in the industry.


  • • 100 beam spread
  • • RoHS compliant
  • • Damp location rated
  • •
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.