18.8W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 308-1PK

  • Zoro # G4861857


product price:  $2.15
/ea

Key Features

Voltage
28V AC
Watts
18.76 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
308-1PK
Zoro #
G4861857
UPC #
190735566992
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2"
Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
18.76 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2750K
Dimmable
No
Lumens
264 lm
Rated Life
300 hr
Light Technology
Incandescent
Bulb Start Type
Electronic
Light Color
White
Trade Number
308
Bulb Type
Miniature
High Output
No
Bulb Amps
0.67mA
Average Bulb Life
300 hr.
Bulb Primary Application
Aircraft
Standards
RoHS Compliant
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Replaces
AB653039CABSTD, AB653039CA
Rough Service
No
Bulb Technology
Incandescent
Shatter-Resistant
No
Bulb Finish
Clear
Bulb Power Source
Direct Wired
Overall Bulb Shape
S
Amps
0.67 A
Overall Bulb Base Type
Double Contact Bayonet
Wattage Equivalency
18.76W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2750K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 308, Voltage 28V AC, Watts 18.76 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.