Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave BR40, 12W, Dimmable, 90CRI, 1100 Lumen, 3500K, 15000 Life, Medium, Frosted
- Mfr # LED12BR40DIM935TL
- Zoro # G521733224
product price:Â
$
11.99
/ea
Sold in multiples of 12 for
$143.88
Key Features
Rated Life
25,000 hr
Lumens
1100
Light Color
Frosted
CRI
90
Bulb Shape
BR40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED12BR40DIM935TL
- Zoro #
- G521733224
- UPC #
- 046135411557
- Country of Origin
- China
- Rated Life
- 25,000 hr
- Lumens
- 1100
- Light Color
- Frosted
- CRI
- 90
- Bulb Shape
- BR40
- Bulb Housing
- Plastics
- Lighting Technology
- LED
- Dimmable
- Yes
- Bulb Base Type
- E26 Medium
- Color Temperature
- 3500 K
- Voltage
- 120V
- Wattage Equivalency
- 85 W
- Watts
- 12.50 W
Description
LED12BR40DIM935TLRP2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.