3W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 1815-1PK

  • Zoro # G4861893


product price:  $1.55
/ea

Key Features

Voltage
14V AC
Watts
2.8 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1815-1PK
Zoro #
G4861893
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Max. Overall Bulb Length
1-3/16"
Light Bulb Dia.
1"
Max Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
2.8 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
No
Lumens
18 lm
Rated Life
3,000 hr
Light Technology
Incandescent
Light Distribution
General
Rough Service
No
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Amps
0.20mA
Trade Number
1815
High Output
No
Average Bulb Life
3000 hr.
Replaces
Donaldson PCC-1200SU
Bulb Finish
Clear
Bulb Type
Miniature
Bulb Primary Application
Indicator
For Enclosed Fixtures
No
Bulb Start Type
Electronic
Bulb Technology
Incandescent
Shatter-Resistant
No
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor Only
Amps
0.2 A
Overall Bulb Base Type
Miniature Bayonet
Overall Bulb Shape
T
Wattage Equivalency
2.8W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 18 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1815, Voltage 14V AC, Watts 2.8 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.