6W, S8 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 7528-2PK

  • Zoro # G4861945


product price:  $3.45
/pk 2, $1.73/ea

Key Features

Voltage
12V AC
Watts
5 W, 21 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7528-2PK
Zoro #
G4861945
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Overall Length
2 in

Details

Item
Incandescent Bulb
Voltage
12V AC
Watts
5 W, 21 W
Bulb Base Type
Double Contact Index (BAY15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2767K
Dimmable
No
Lumens
13 lm
Rated Life
1,500 hr
Light Technology
Incandescent
High Output
No
Rough Service
No
Shatter-Resistant
No
Trade Number
7528 (P21/5W)
Bulb Primary Application
Automotive
Bulb Finish
Clear
For Enclosed Fixtures
No
Light Color
White
Average Bulb Life
250/1000 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired or Plug and Play
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Bayonet
Wattage Equivalency
5/21W INC
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2767K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 7528 (P21/5W), Voltage 12V AC, Watts 5 W, 21 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.