This item is Discontinued.

Philips LED Lamp, F15,150 Lumens, 2700K 420430

LED Lamp, F15,150 Lumens, 2700K (Discontinued)

  • Mfr # 420430
  • Zoro # G4863092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420430
Zoro #
G4863092
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4.0 in
Bulb Dia.
1.2 in

Details

Bulb Color Temp.
2700K
Bulb Shape
F15
Voltage
120
Watts
3
Lumens
150
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
3F15/END/2700-E26 DIM 8/1
Energy Star Compliant
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Dimmable, Lamp Shape F15, Base Type Medium Screw (E26), 3 Watts, 120 Voltage, Indoor/Outdoor, Color Temp. 2700K, CRI 90, Average Life 25,000 hr., Color Warm, Bulb Dia. 1.2 In., Lamp Designation 3F15/END/2700-E26 DIM 8/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.