Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, B11,150 Lumens, 2700K 420414

LED Lamp, B11,150 Lumens, 2700K (Discontinued)

  • Mfr # 420414
  • Zoro # G4863101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420414
Zoro #
G4863101
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-7/8"
Max. Overall Bulb Length
3-7/8"
Bulb Dia.
1.2 in
Overall Length
3.9 in

Details

Bulb Color Temp.
2700K
Bulb Shape
B11
Voltage
120
Watts
3
Lumens
150
Average Bulb Life
25,000 hr.
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
3B11/END/2700 DIM 8/1
Item
LED Lamp
Wattage Equivalency
3800W HAL
Color Temperature
2700 K
Special Features
Dimmable

Description

LED Lamp, Dimmable / Non-Dimmable DimmableLamp Shape B11, Base Type Candelabra Screw (E12), 3 Watts, 120 VoltageIndoor/Outdoor, Initial Lumens 150, Color Temp. 2700K, CRI 90, Average Life 25,000 hr., Color WarmBulb Dia. 1.2 In.Lamp Designation 3B11/END/2700 DIM 8/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.