Hooded Sweatshirt, 3, R, Polyester, Green, 2XL

  • Mfr # S78122

  • Zoro # G4865585


product price:  $55.29
/ea

Key Features

Material
Polyester
Color
Green
Back Stripe Pattern
360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S78122
Zoro #
G4865585
UPC #
081138781153
Country of Origin
China

Dimensions

Size
2XL
Length
31 in
Sleeve Length
38 in
Fits Chest Size
52 in to 54 in
Maximum Chest Size
58 in
Reflective Stripe Width
2 inch silver reflective tape

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Green
Back Stripe Pattern
360° nighttime conspicuity
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Features
Fluorescent Background Material for Excellent Daytime Visibility
Fabric Weight
8.4 oz
Closure Type
Zipper
Front Closure Type
Zipper
Sweatshirt Style
Hoodie
Cuff Style
Elastic
Hood Features
Zip-Up
Includes Hood
Yes
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Series
S78122
Tag-less
Yes
Type
Hooded Sweatshirt

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 8.4 oz, Size 2XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 58 in, Cuff Style Elastic, Hood Features Zip-Up, Length 31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.