Hooded Sweatshirt, 3, R, Polyester, Black/Green, L

  • Mfr # S78122

  • Zoro # G4865594


product price:  $55.29
/ea

Key Features

Material
Polyester
Color
Black/Green
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S78122
Zoro #
G4865594
UPC #
081138781139
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
44 in to 46 in
Sleeve Length
36 1/2 in
Length
29 1/2 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 inch

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Black/Green
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
8.4 oz
Features
Fluorescent Background Material for Excellent Daytime Visibility
Closure Type
Zipper
Cuff Style
Elastic
Reflective Stripe Border Color
Silver
Includes Hood
Yes
Tag-less
No
Reflective Tape Type
Glass Bead
Sweatshirt Style
Hoodie
Reflective Stripe Main Color
Silver
Front Closure Type
Zipper
Series
S78122
Hood Features
Zip-Up
Type
Hooded Sweatshirt

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size L, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 50 in, Cuff Style Elastic, Hood Features Zip-Up, Length 29 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.