Hi-Vis Hooded Sweatshirt, 3, R, Polyester, Orange, M

  • Mfr # S78129

  • Zoro # G4865612


product price:  $51.49
/ea

Key Features

Material
Polyester
Color
Orange
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S78129
Zoro #
G4865612
UPC #
081138781221
Country of Origin
China

Dimensions

Size
M
Sleeve Length
35 1/2 in
Fits Chest Size
40 in to 42 in
Length
29 in
Maximum Chest Size
46 in
Reflective Stripe Width
2 inch

Details

Item
Hi-Vis Hooded Sweatshirt
Material
Polyester
Color
Orange
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Gender
Men's
Features
Fluorescent Background Material for Excellent Daytime Visibility
Closure Type
zipper
Fabric Weight
8.4 oz
Hood Features
Zip-Up
Reflective Stripe Border Color
Silver
Tag-less
Yes
Sweatshirt Style
Hoodie
Includes Hood
Yes
Series
S78129
Front Closure Type
Zipper
Reflective Stripe Main Color
Silver
Cuff Style
Elastic
Type
Hooded Sweatshirt

Description

Hi-Vis Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8.4 oz, Size M, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 46 in, Cuff Style Elastic, Hood Features Zip-Up, Length 29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.