Hi-Vis Hooded Sweatshirt, 3, R, Polyester, Orange, S

  • Mfr # S78129

  • Zoro # G4865664


product price:  $51.49
/ea

Key Features

Material
Polyester
Color
Orange
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S78129
Zoro #
G4865664
UPC #
081138781214
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Sleeve Length
34 in
Length
28 in
Maximum Chest Size
42 in
Reflective Stripe Width
2 inch

Details

Item
Hi-Vis Hooded Sweatshirt
Material
Polyester
Color
Orange
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Features
Fluorescent Background Material for Excellent Daytime Visibility
Fabric Weight
8.4 oz
Closure Type
zipper
Gender
Men's
Front Closure Type
Zipper
Tag-less
Yes
Includes Hood
Yes
Series
S78129
Reflective Stripe Main Color
Silver
Hood Features
Zip-Up
Sweatshirt Style
Hoodie
Reflective Stripe Border Color
Silver
Cuff Style
Elastic

Description

Hi-Vis Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8.4 oz, Size S, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 42 in, Cuff Style Elastic, Hood Features Zip-Up, Length 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.