Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 1/2 M

  • Mfr # RB1975

  • Zoro # G4866224


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866224
UPC #
690774132719
Country of Origin
China

Dimensions

Footwear Width
M
Size
8 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Insulated
No
Chemical Resisting Sole
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Ninety Degree Heel
No
Shank Material
Steel
Predominant Footwear Color
Navy
Footwear Construction Type
Cemented
Style Number
RB1975
Midsole Material
EVA
Metal Chip Resisting Sole
No
Insole System
EVA
Non Metallic Upper
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Liner Material
Tailex
Oil Resisting Sole
No
Upper Material Description
Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Standards
ASTM F2413, CSA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Siped
Removable Insole
Yes
Static Dissipative
No
Upper Boot Material
All Leather
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.03
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Wet
0.73
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Upper Color
Blue
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB1975
Metatarsal Guard Style
None
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.11
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1.03
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.