Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 13 M

  • Mfr # RB1975

  • Zoro # G4866303


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866303
UPC #
690774132795
Country of Origin
China

Dimensions

Footwear Width
M
Size
13
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Footwear Shank Type
None
Non Metallic Upper
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.11
Upper Boot Material
All Leather
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Dry
1.03
Oil Resisting Sole
No
Predominant Footwear Color
Navy
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Style Number
RB1975
Footwear Construction Type
Cemented
Footwear Sole Pattern
Siped
Standards
ASTM F2413, CSA
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Non-Marking Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Midsole Material
EVA
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Liner Material
Tailex
Upper Material Description
Leather
Wide Toe Cap
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Upper Color
Blue
Series
RB1975
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Non-Marking Upper
Yes
Toe Cap Material
Steel
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Dry
1.03
Closure
Lace Up
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.73
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.