Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 13 W

  • Mfr # RB1975

  • Zoro # G4866425


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866425
UPC #
690774132986
Country of Origin
China

Dimensions

Footwear Width
W
Size
13
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Siped
Predominant Footwear Color
Navy
Insole System
EVA
Wide Toe Cap
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Style Number
RB1975
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.11
Midsole Material
EVA
Standards
ASTM F2413, CSA
Max. Heat Rating
100 Degrees F
Insulated
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Material Description
Leather
Shank Material
Steel
Chain Saw Cut Resistant
No
Removable Insole
Yes
Oil Resisting Sole
No
Liner Material
Tailex
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chemical Resisting Sole
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Non Metallic Upper
Yes
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Series
RB1975
Slip Resistant
Yes
Upper Color
Blue
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Slip-Resistance Value - Mark II - Wet
0.73
Insole Material
EVA
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Oily
0.11
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.