Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 W

  • Mfr # RB1975

  • Zoro # G4866495


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866495
UPC #
690774132917
Country of Origin
China

Dimensions

Footwear Width
W
Size
9
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Completely Non Metallic
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Insulated
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB1975
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Material Description
Leather
Insole System
EVA
Predominant Footwear Color
Navy
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Liner Material
Tailex
Shank Material
Steel
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Non Metallic Upper
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Sole Pattern
Siped
Footwear Shank Type
None
Standards
ASTM F2413, CSA
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB1975
Upper Color
Blue
Maximum Heat Rating
100 Degrees F
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.11
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1.03
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.