Winter Glove Liners, Acrylic, 9 1/2 in Length, Navy, Size L , 1 PR
Mfr # 26W519
Zoro # G4868001
product price:Â $3.95
/prKey Features
Glove Size
L
Glove Materials
Acrylic
Glove Length
9 1/2 in
Application
Cold Food Processing, Cold Storage Activities, Commercial Fishing Etc.
Silicone-Free
Contains Silicone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26W519
Zoro #
G4868001
UPC #
190735055526
Country of Origin
Multiple
Dimensions
Glove Size
L
Glove Length
9 1/2 in
Thickness
13 ga
Details
Item
Winter Glove Liners
Color
Navy
Glove Materials
Acrylic
Application
Cold Food Processing, Cold Storage Activities, Commercial Fishing Etc.
Silicone-Free
Contains Silicone
Standards
Mechanical (EN 388) /Heat (EN 407) /Cold (EN 511) Performance levels are 2121 / X1XXXX / 010 .
Anti-Static
Anti-Static Not Included
Glove Construction
Seamless Knit
Stitching Material
Acrylic
Latex-Free
Latex-Free
Insulated
Insulated
Touchscreen Compatible
Not Touchscreen Compatible
Series
Condor
Hand Protection Style
Glove
Finger Coverage
Full Finger
Cuff Style
Knit
Brand and Series
Condor
ANSI/ISEA Abrasion Level
Not Tested
Glove Durability
Mediumweight
Glove Hand Style
Ambidextrous
Products By Industry
General Approach
Description
Glove Liners, ANSI/ISEA Abrasion Level Not Tested, Cuff Style Knit, Finger Coverage Full Finger, Glove Construction Seamless Knit, Glove Durability Mediumweight, Glove Hand Style Ambidextrous, Glove Length 9 1/2 in, Glove Materials Acrylic, Glove Size L, Glove Style Liner, Insulated Insulated, Series Condor, Stitching Material Acrylic, Thickness 13 ga, Anti-Static Anti-Static Not Included, Brand and Series Condor, Color Navy, FDA Compliant Not FDA Compliant, Glove Liner Type Insulating
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.