Stencil Kit, Number Set, Numbers, 4 in Character Height, Not Applicable Font, Brass, Yellow

  • Mfr # 20Y514

  • Zoro # G4868421


product price:  $43.75
/ea

Key Features

Stencil Type
Number Set
Character
Numbers
Character Height
4 in
Number of Pieces
15
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20Y514
Zoro #
G4868421
UPC #
190735422472
Country of Origin
China

Dimensions

Character Height
4 in
Overall Height
6 in
Thickness
0.007 in
Individual Character Height
4 in
Overall Stencil Height
6 in
Overall Stencil Thickness
0.007 in

Details

Item
Stencil Kit
Stencil Type
Number Set
Character
Numbers
Number of Pieces
15
Material
Brass
Color
Yellow
Interlocking
Yes
Includes
(1) 0 to 9, Dash (-), Period (.), (2) Spacer
Character Type
Letter/Number/Symbol Set
Stencil Character
0 Thru 9, Punctuation
Duty
Moderate
Stencil Application
General Purpose
Self-Adhesive
No
Reusable
Yes
Included Characters, Messages, and Symbols
0 to 9, Beginner, Dash (-), Period (.), Plain Ender
Product Type
Stencil Set

Description

Stencil Set, Character Type Letter/Number/Symbol Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Dash (-), Period (.), Includes (2) Spacers, Beginner, Ender, Individual Character Height 4 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products