Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stencil Kit, Combination Set, A Thru Z, 0 Thru 9, Punctuation, 6 in Character Height, Brass, Yellow

  • Mfr # 20Y521

  • Zoro # G4868482


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
A Thru Z, 0 Thru 9, Punctuation
Character Height
6 in
Number of Pieces
46
Overall Height
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Y521
Zoro #
G4868482
UPC #
190735422540
Country of Origin
China

Dimensions

Character Height
6 in
Overall Height
8 1/4 in
Thickness
0.007 in
Individual Character Height
6 in
Overall Stencil Thickness
0.007 in
Overall Stencil Height
8 1/4 in

Details

Item
Stencil Kit
Stencil Type
Combination Set
Character
A Thru Z, 0 Thru 9, Punctuation
Number of Pieces
46
Material
Brass
Color
Yellow
Interlocking
Yes
Includes
(1) A to Z, 0 to 9, Comma (,), (2) Large Spacer, Small Spacer, Ampersand (&), Dash (-), Period (.)
Duty
Moderate
Stencil Character
0 Thru 9, A Thru Z, Punctuation
Character Type
Letter/Number Set
Stencil Application
General Purpose
Self-Adhesive
No
Reusable
Yes
Included Characters, Messages, and Symbols
0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Large Spacer, Period (.), Small Spacer
Product Type
Stencil Set

Description

Stencil Set, Character Type Letter/Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Comma (,), Dash (-), Period (.), Includes (2) Large Spacers, Small Spacers, Ampersands (&), Dashes (-), Periods (.), Individual Character Height 6 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.