Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, T8, G13,4000K, 48 In L 421875

LED Lamp, T8, G13,4000K, 48 In L (Discontinued)

  • Mfr # 421875
  • Zoro # G4868762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421875
Zoro #
G4868762
UPC #
046677425104
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"
Bulb Dia.
1.3 in
Overall Length
48 in

Details

Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Voltage
100-277
Watts
19
Light Appearance
4000 to 4999K, Cool White
Lumens
1650
Average Bulb Life
40,000 hr.
Energy Star Compliant
No
Item
LED Linear Lamp
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
3800W HAL
Color Temperature
4000 K
Light Color
White
Trade Number
421875

Description

LED Linear Lamp, Bulb Shape T8, Polycarbonate Bulb Housing, 19 Watts, Bulb Color Temp. 4000K, Light Appearance 4000 to 4999K, Cool White, Average Bulb Life 40,000 hr., Voltage 100-277, Indoor/Outdoor, Lumens 1650, Max. Overall Bulb Length 48 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.