Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660

  • Mfr # 30E660

  • Zoro # G4869182


product price:  $4.69
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30E660
Zoro #
G4869182
UPC #
190735613016
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
3/8 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,415.84 lpm
Seal Material
Buna-N
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Standards
ISO 6150, MIL-C-4109F
Application
Used on End of Hose or Tool Inlet
For Use With
Industrial Interchange Coupler
Barbed
No
Max. Working Pressure @ 70 F
300 psi

Description

The SPEEDAIRE - 30E660 is a hose coupling with a plug-type quick-connect design for tool-free connection and disconnection of hoses or equipment. It is used on the end of a hose or tool inlet and is compatible with Industrial Interchange standard couplers. The coupling operates with a male hose fitting of 1/4 in size and features body and coupling size: 3/8 in nominal. Its steel construction with a zinc-plated finish provides a zinc-plated corrosion-resistant surface. This plug-type coupling does not include a valve and is intended for sealed connections in pneumatic, hydraulic, or general fluid applications.

Key Features:

  • Body and Coupling Size: 3/8 in nominal diameter
  • Hose Fitting Size: 1/4 in male connection
  • Connection Type: NPT thread with 1/4"-18 size
  • Material: Steel with zinc plating finishing
  • Seal Material: Buna-N
  • Maximum Working Pressure Rating: 300 psi at 70°F
  • Temperature Range (Ambient): -40°F to 150°F
  • Interchange Type: Compatible with Industrial Interchange standard
  • Standards Compliance: Meets ISO 6150 and MIL-C-4109F specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.