Walter Titex - Long twist drill
Mfr # A1547-7.5
Zoro # G4869282
product price: $40.59
/eaKey Features
Overall Length
156 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Drill Bit Point Angle
130 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1547-7.5
Zoro #
G4869282
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Size
7.5 mm
Overall Length
156 mm
Flute Length
4 2/125 in
Shank Dia.
7.5 mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H8
Drill Point Length
1.75mm
Shank Length
54 mm
Maximum Drilling Depth
4 1/64 in
Description
Extra Long Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 1/64 in, Metric, 12xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.