Coupler Body, Brass, Push On, 25 cfm
Mfr # B30-3BP
Zoro # G4873057
product price: $35.39
/eaKey Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Push Hose Barb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B30-3BP
Zoro #
G4873057
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Barb Size
1/4 in
Overall Length
2 7/16 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
1 3/16 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Push Hose Barb
Max. Flow Rate
707.92 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
For Hose I.D.
1/4 in
Valve Type
Tubular
Barbed
Yes
Max. Working Pressure @ 70 F
300 psi
Description
The PARKER - B30-3BP is a brass quick connect hose coupling designed for pneumatic applications. It features a push-to-connect mechanism for connection and disconnection of 1/4 in inner diameter hoses. This coupling includes a tubular valve for controlling airflow and provides a sealed connection (seal material: nitrile); is compatible with specified industrial interchange standards. It supports hose barb connections with male fitting gender for attachment to 1/4 in hose barbs (male fitting gender).
Key Features:
- Material: Brass construction
- Application: Pneumatic use
- Connection Type: Push Hose Barb
- Hose Fitting Gender: Male
- Hose Fitting Size and Barb Size: 1/4 in
- Coupling Size and Body Size: 1/4"
- Includes Valve: Yes, tubular type
- Coupling Locking Type: Push-to-Connect
- Seal Material: Nitrile
- Max. Working Pressure @ 70°F: 300 psi
- Max. Flow Rate: 707.92 lpm
- Temperature Range: -40°F to 250°F
- Overall Length: 2.44 in
- Max. Outside Diameter: 1 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.